Beli ridgid adjustable wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- WESTWARD Adjustable Wrench (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- Jaw Texture: Smooth
- Jaw Material: Alloy Steel
- Measuring Scale: Yes
- Material: Alloy Steel
- Corrosion Resistant: Yes
- UNSPSC: 27111707
- KING TONY Adjustable WrenchDeskripsi:Chrome vanadium alloy steelPolish, phosphate & chrome platedJapanesque type
- HARDEN Kunci Inggris AdjustableDeskripsi:-Baja karbon tempa 45 # kualitas tinggi, permukaan dilapisi krom.-Baja karbon berkualitas dengan lapisan krom-Gagang gagang lembut yang tahan lama untuk penggunaan yang nyaman-Digunakan dengan berbagai ukuran kepala pengikat-Kepadatan TINGGI-PENAMPILAN YANG BAGUS-PORTABEL-TAHAN LAMA-Tampilan Produk1. Pengukiran LaserKunci pas yang dapat disetel dengan ukiran laser, angka ditampilkan dengan jelas.Bisa digunakan dalam jangka panjang tanpa deformasi.2. Gagang ErgonomisDesain dengan gagang ergonomis, nyaman digenggam.3. Turbin FleksibelTurbin dikombinasikan dengan skala penggunaan, sangat klik dan erat.Lebih fleksibel saat menggeser, meningkatkan efisiensi kerja.4. Desain Ujung Belakang yang SempurnaEkor dirancang dengan kunci pas cincin offset, bertenaga.Dapat digunakan sebagai kunci pas cincin offset ganda, juga dapat digunakan sebagai pengait.5. Bukaan Rata dan MulusKetahanan aus, lebih tahan lama.
- PROTO Adjustable Wrench (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Type: Adjustable
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- TEKIRO Adjustable Wrench Insulated (Kunci Inggris)Deskripsi:TEKIRO Kunci Inggris Insulasi. Merupakan kunci inggris dengan pelapis vde pada bagian handle. Digunakana untuk mengencangkan atau membuka baut dan mur pada benda kerja yang dialiri listrik atau komponen kelistrikan berat lainnya. Dengan material chrome vanadium dan pelapis vde yang tahan hingga 1000V, membuatnya aman untuk penggunaan yang lebih luas.Fungsi : Untuk membuka atau memasang baut dan mur pada komponen kelistrikanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Sherlock Adjustable Wrench (Kunci Inggris)Deskripsi:SHERLOCK KUNCI INGGRIS- Tangguh dan presisi- Gear rapat dan tidak oblakBahan: Baja DF
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
- Sellery Adjustable Wrench (Kunci Inggris)Deskripsi:> Drop forged carbon steel> Chrome plated
Daftar Harga ridgid adjustable wrench Terbaru April 2026
| RIDGID Adjustable Wrench (Kunci Inggris) | Rp559.900 |
| Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris) | Rp559.900 |
| FACOM Adjustable Wrench (Kunci Inggris) | Rp469.900 |
| WESTWARD Adjustable Wrench (Kunci Inggris) | Rp189.900 |
| KING TONY Adjustable Wrench | Rp209.900 |
| BAHCO Adjustable Wrench (Kunci Inggris) | Rp539.900 |
| HARDEN Kunci Inggris Adjustable | Rp65.900 |
| PROTO Adjustable Wrench (Kunci Inggris) | Rp489.900 |
| STANLEY Adjustable Wrench (Kunci Inggris) | Rp71.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp53.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/72P102891254-7.jpg)
/4dP102149157-12.jpg)
/P101519821-1.jpg)
/q8P107711944-11.jpg)

/a3P105523363-3.jpg)

/1iP107274054-7.jpg)
/35P104800113-1.jpg)
/beP106846410-12.jpg)
/r2P103635974-8.jpg)

/1wP103684068-2.jpg)

/g2P102278578-2.jpg)
/eoP105168528-1.jpg)
/g3P103687579-1.jpg)
/3hP101000125-27.jpg)
/lwP102118788-2.jpg)